Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubic Single Handle Bathroom Vessel Sink Faucet

  • Mfr # KBF1003CH

  • Zoro # G705314393


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Width
1.63
Height
12.38
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1003CH
Zoro #
G705314393
UPC #
842708110250
Country of Origin
China

Dimensions

Width
1.63
Height
12.38
Depth
8.06

Details

Material
Brass
Color
Chrome
Weight
5
Finish
Chrome
Item
KBF1003CH
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Style your modern bathroom with this solid brass faucet. The single handle faucet features a pre-assembled waterline, a high-arc spout, and a Swiss aerator for perfect water flow. Choose from six versatile finishes to complement your contemporary decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.