Zoro Homepage

Engel Single Handle Pull Down Kitchen Faucet

  • Mfr # KKF2014BG

  • Zoro # G105314405


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Material
Brass
Color/Finish
Brushed Gold
Width
4.94
Depth
11.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2014BG
Zoro #
G105314405
UPC #
842708121539
Country of Origin
China

Dimensions

Width
4.94
Depth
11.13
Height
20.07

Details

Finish
Brushed Gold
Item
KKF2014BG
Material
Brass
Color/Finish
Brushed Gold
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Bring an industrial look to your kitchen with the Engel Single-Handle Pull-Down Kitchen Faucet. The perfect addition to your gourmet kitchen, it boasts a single-handle design for a contemporary flair. It also houses a convenient pull-down spray wand with two spray modes - stream or sprays functionality, the spray model can provide a stronger spray pattern to clean pots, pans, and other dishes. A ceramic disc cartridge offers drip-free performance. The Quick connection technology and the mounting system make installation quick and easy.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.