Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Single Handle Pull Down Kitchen & Bar Sink Faucet - Chrome

  • Mfr # KKF2017CH

  • Zoro # G114479881


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Chrome
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2017CH
Zoro #
G114479881
UPC #
842708135642
Country of Origin
China

Details

Color/Finish
Chrome
Material
Solid Brass

Description

Experience the perfect blend of style and functionality with our Fusion single-hole pull-down kitchen faucet, designed to redefine your kitchen experience with its impeccable design and practical features.


  • •Contemporary design: Featuring a sleek profile, this modern kitchen faucet adds a touch of elegance to any culinary space while maximizing counter space with its single-hole installation.
  • •Effortless pull-down sprayer: The faucet's pull-down sprayer offers exceptional versatility, allowing for easy maneuverability and precise control for various kitchen tasks like rinsing produce or filling pots.
  • •Durable construction: Crafted from premium materials, this faucet ensures long-lasting durability, while the retractable hose mechanism guarantees smooth operation and a clutter-free sink area.
  • •360-degree swivel: Enjoy enhanced flexibility with the faucet's smooth swivel function, providing easy access to every corner of the sink, making daily kitchen chores a breeze.
  • •Water-efficient technology: Designed for efficiency without compromising performance, the faucet's advanced technology promotes water conservation by delivering a consistent and powerful stream while minimizing wastage.
  • •Ergonomic and comfortable: The faucet's ergonomic design ensures comfortable use, offering an easy grip and hassle-free control of water flow, enhancing overall usability.
  • •Easy installation: Designed for convenience, the single-hole installation simplifies setup, making it hassle-free to install and seamlessly integrate into your kitchen decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.