
Hilo Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2008CH
Zoro # G005314444
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
4.13
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Depth
9
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKF2008CH
Zoro #
G005314444
UPC #
842708114302
Country of Origin
China
Dimensions
Width
4.13
Depth
9
Height
17
Details
Finish
Chrome
Item
KKF2008CH
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Chrome
Material
Brass
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.