Zoro Homepage

Hilo Single Handle Pull Down Kitchen Sink Faucet

  • Mfr # KKF2008TT

  • Zoro # G505314388


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Finish
Titanium
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Depth
9
Height
17
Color/Finish
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2008TT
Zoro #
G505314388
UPC #
842708114333
Country of Origin
China

Dimensions

Depth
9
Height
17
Width
4.13

Details

Finish
Titanium
Item
KKF2008TT
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Titanium
Material
Brass

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.