
Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2008CH-KSD100CH
Zoro # G005314536
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Brass
Color/Finish
Chrome
Height
17
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KKF2008CH-KSD100CH
Zoro #
G005314536
UPC #
842708116863
Country of Origin
China
Dimensions
Height
17
Depth
9
Width
4.13
Details
Finish
Chrome
Item
C-KKF2008CH-KSD100CH
Material
Brass
Color/Finish
Chrome
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.