
Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2008TT-KSD100TT
Zoro # G605314561
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Finish
Titanium
Height
17
Width
4.13
Depth
9
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KKF2008TT-KSD100TT
Zoro #
G605314561
UPC #
842708116887
Country of Origin
China
Dimensions
Height
17
Width
4.13
Depth
9
Details
Finish
Titanium
Item
C-KKF2008TT-KSD100TT
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Titanium
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.