
Infinity Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1006BN-KPW100BN
Zoro # G105314597
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Nickel
Width
1.75
Height
6.19
Weight
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KBF1006BN-KPW100BN
Zoro #
G105314597
UPC #
842708116511
Country of Origin
China
Dimensions
Width
1.75
Height
6.19
Depth
6.38
Details
Material
Brass
Color
Brushed Nickel
Weight
5
Finish
Brushed Nickel
Item
C-KBF1006BN-KPW100BN
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.