Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity Single Handle Bathroom Vessel Sink Faucet

  • Mfr # KBF1007CH

  • Zoro # G105314542


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Weight
5
Height
10.5
Width
1.75
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1007CH
Zoro #
G105314542
UPC #
842708113800
Country of Origin
China

Dimensions

Height
10.5
Width
1.75
Depth
7.75

Details

Finish
Chrome
Weight
5
Item
KBF1007CH
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color
Chrome

Description

A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.