Zoro Homepage

K1-D32, Undermount Mount, Satin Finish

  • Mfr # K1-D32

  • Zoro # G005314635


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Satin
Overall Height
20 in
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1-D32
Zoro #
G005314635
UPC #
842708114456
Country of Origin
China

Dimensions

Overall Height
20 in
Bowl Depth
10 in
Depth
10 in
Minimum Cabinet Size
36 in
Bowl Width
30 in
Height
18 in
Width
32 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Satin
Item
K1-D32
Gauge
16
Drain Location
Rear
Material
Stainless Steel
No. of Bowls
2
Bowl Shape
Rectangular
Weight
42 lbs
Includes
Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly, Cut Out Template.

Description

The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.


  • •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
  • •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
  • •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
  • •10” deep bowl provides more space for dishes and large items without splashing.
  • •Rounded 10mm corners for easy clean.
  • •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
  • •Sloped bottom drain with grooves to allow complete water drainage.
  • •3.5” drain opening fits for any garbage disposal unit.
  • •LIMITED LIFETIME WARRANTY with top level customer service.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.