Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1-D33-EQ, Undermount Mount, Satin Finish

  • Mfr # K1-D33-EQ

  • Zoro # G805314606


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Satin
Overall Height
19 in
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1-D33-EQ
Zoro #
G805314606
UPC #
842708114432
Country of Origin
China

Dimensions

Overall Height
19 in
Bowl Depth
10 in
Height
17 in
Width
32.75 in
Minimum Cabinet Size
36 in
Bowl Width
30.75 in
Depth
10 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Satin
Item
K1-D33-EQ
Gauge
16
Bowl Shape
Rectangular
Material
Stainless Steel
No. of Bowls
2
Weight
51 lbs
Drain Location
Rear
Includes
Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly, Cut Out Template.

Description

The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.