Zoro Homepage

K1-SF27, Undermount, Farmhouse/Apron Mount, Satin Finish

  • Mfr # K1-SF27

  • Zoro # G105314603


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Gauge
16
Mounting Type
Undermount, Farmhouse/Apron
No. of Bowls
1
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1-SF27
Zoro #
G105314603
UPC #
842708121720
Country of Origin
China

Dimensions

Overall Height
22 in
Bowl Depth
10 in
Height
17 in
Minimum Cabinet Size
27 in
Depth
10 in
Width
27 in
Bowl Width
24 in

Details

Item
K1-SF27
Body Material
Stainless Steel
Gauge
16
Mounting Type
Undermount, Farmhouse/Apron
No. of Bowls
1
Finish
Satin
Weight
42 lbs
Drain Location
Rear
Material
Stainless Steel
Bowl Shape
Rectangular
Includes
Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly.

Description

The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.


  • •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
  • •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
  • •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
  • •10” deep bowl provides more space for dishes and large items without splashing.
  • •Rounded 10mm corners for easy clean.
  • •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
  • •Sloped bottom drain with grooves to allow complete water drainage.
  • •3.5” drain opening fits for any garbage disposal unit.
  • •LIMITED LIFETIME WARRANTY with top level customer service.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.