Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1-SF33T, Undermount, Farmhouse/Apron Mount, Satin Finish

  • Mfr # K1-SF33T

  • Zoro # G105314580


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount, Farmhouse/Apron
Body Material
Stainless Steel
Finish
Satin
Overall Height
22 in
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1-SF33T
Zoro #
G105314580
UPC #
842708114548
Country of Origin
China

Dimensions

Overall Height
22 in
Bowl Depth
10 in
Width
33 in
Height
16 in
Bowl Width
30 in
Minimum Cabinet Size
33 in
Depth
10 in

Details

Mounting Type
Undermount, Farmhouse/Apron
Body Material
Stainless Steel
Finish
Satin
Item
K1-SF33T
Gauge
16
No. of Bowls
1
Material
Stainless Steel
Weight
57 lbs
Drain Location
Rear
Includes
Basin Rack/Bottom Grid, Basket Strainer, Cutting Board, Colander, Drain Assembly/ Waste.
Bowl Shape
Rectangular

Description

The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.