Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K2-S27, Undermount Mount, Glossy White Finish

  • Mfr # K2-S27

  • Zoro # G605314493


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Fireclay
Finish
Glossy White
Overall Height
18 in
Bowl Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-S27
Zoro #
G605314493
UPC #
842708120464
Country of Origin
China

Dimensions

Overall Height
18 in
Bowl Depth
8.5 in
Bowl Width
23.75 in
Depth
10 in
Width
26.75 in
Height
15.88 in
Minimum Cabinet Size
30 in

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Glossy White
Item
K2-S27
No. of Bowls
1
Material
Fireclay
Weight
71 lbs
Color
White
Bowl Shape
Rectangular
Includes
Bottom Grid, Basket Strainer, Drain Assembly
Drain Location
Center

Description

Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.