
KMM100BG, 9.88 W, 12.13 H, Brushed Gold
Mfr # KMM100BG
Zoro # G405339320
product price: $77.83
/ea
Free Shipping & Returns
Key Features
Height
12.13
Finish
Brushed Gold
Width
9.88
Depth
0.75
Color
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMM100BG
Zoro #
G405339320
UPC #
842708121577
Country of Origin
China
Dimensions
Height
12.13
Width
9.88
Depth
0.75
Details
Finish
Brushed Gold
Color
Brushed Gold
Material
Brass
Item
KMM100BG
Includes
Mirror, Hardware Pack
Description
The Circular Magnifying Makeup / Shaving Mirror features an extendable arm and 4 rotating joints to adjust its position and angle to suit your makeup or shaving needs; a round mirror with a regular reflection on one side and a 5 x magnification on the other for a close-up view. It is made of solid brass for the highest quality, durability, and finish, which can protect against rust and corrosion when exposed to humid elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.