Zoro Homepage

KMM100CH, 9.88 W, 12.13 H, Chrome

  • Mfr # KMM100CH

  • Zoro # G105339323


product price: $66.19
/ea

Key Features

Height
12.13
Finish
Chrome
Width
9.88
Depth
0.75
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMM100CH
Zoro #
G105339323
UPC #
842708121591
Country of Origin
China

Dimensions

Height
12.13
Width
9.88
Depth
0.75

Details

Finish
Chrome
Color
Chrome
Material
Brass
Item
KMM100CH
Includes
Mirror, Hardware Pack

Description

The Circular Magnifying Makeup / Shaving Mirror features an extendable arm and 4 rotating joints to adjust its position and angle to suit your makeup or shaving needs; a round mirror with a regular reflection on one side and a 5 x magnification on the other for a close-up view. It is made of solid brass for the highest quality, durability, and finish, which can protect against rust and corrosion when exposed to humid elements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.