
Landis 30in Fireclay Kitchen Undermount Sink Single Bowl
Mfr # K2-S30
Zoro # G816211406
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Body Material
Fireclay
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2-S30
Zoro #
G816211406
UPC #
842708131903
Country of Origin
China
Details
Body Material
Fireclay
Color
White
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
- Naturally Durable Fireclay Materials heated above 2200F over 24 hours guarantee extreme resistance to chip, discoloration, scratching, cracking and heating.
- Non-porous Surface applied with durable enamel glaze offers a smooth and beautiful undermount kitchen sink. Smoothly non-porous surface for easy clean and stain resistance.
- 10" Deep Bowl fireclay sink provides extra space to hold large items and stack dishes. 3.5" drain opening fits most of garbage units in the market.
- Due to the firing process and the fact that fireclay sink is handcrafted, all dimensions may vary up to 3/8". Please measure sink on location before proceeding to countertop cut-out.
- Limited Lifetime Warranty with top-level customer service. Package will include: Fireclay Sink, Stainless Steel Bottom Grid, Stainless Steel Strainer with Removeable Cover, Installation Guide
- Minimum Cabinet Size: 33"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.