Zoro Homepage

Largo Single Handle Pull Down Kitchen Sink Faucet

  • Mfr # KKF2006CH

  • Zoro # G905314605


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color/Finish
Chrome
Width
4.57
Height
21.19
Depth
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2006CH
Zoro #
G905314605
UPC #
842708114234
Country of Origin
China

Dimensions

Width
4.57
Height
21.19
Depth
9.5

Details

Finish
Chrome
Item
KKF2006CH
Color/Finish
Chrome
Material
Brass
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.