Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lowa Single Handle Bar Sink Faucet

  • Mfr # KKF2001BN

  • Zoro # G805314583


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Height
14.75
Color/Finish
Brushed Nickel
Depth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2001BN
Zoro #
G805314583
UPC #
842708114104
Country of Origin
China

Dimensions

Height
14.75
Depth
9
Width
3.94

Details

Finish
Brushed Nickel
Item
KKF2001BN
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Brushed Nickel
Material
Brass

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.