
Lowa Single Handle Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2001BG-KSD100BG
Zoro # G905314599
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Material
Brass
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Brushed Gold
Height
14.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KKF2001BG-KSD100BG
Zoro #
G905314599
UPC #
842708119581
Country of Origin
China
Dimensions
Height
14.75
Width
3.94
Depth
9
Details
Finish
Brushed Gold
Item
C-KKF2001BG-KSD100BG
Material
Brass
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Brushed Gold
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.