Zoro Homepage

Lowa Single Handle Bar Sink Faucet with Soap Dispenser

  • Mfr # C-KKF2001CH-KSD100CH

  • Zoro # G805314637


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
14.75
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Depth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KKF2001CH-KSD100CH
Zoro #
G805314637
UPC #
842708116702
Country of Origin
China

Dimensions

Height
14.75
Depth
9
Width
3.94

Details

Finish
Chrome
Item
C-KKF2001CH-KSD100CH
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Chrome

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.