
Macon Single Handle Bar Sink Faucet
Mfr # KKF2012MB
Zoro # G605314516
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
3.88
Material
Brass
Height
13.25
Color/Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKF2012MB
Zoro #
G605314516
UPC #
842708120310
Country of Origin
China
Dimensions
Width
3.88
Height
13.25
Depth
8.5
Details
Finish
Matte Black
Item
KKF2012MB
Material
Brass
Color/Finish
Matte Black
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.