Zoro Homepage

Macon Single Handle Bar Sink Faucet with Soap Dispenser

  • Mfr # C-KKF2012BG-KSD100BG

  • Zoro # G405314655


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Material
Brass
Width
3.88
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Height
13.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KKF2012BG-KSD100BG
Zoro #
G405314655
UPC #
842708121812
Country of Origin
China

Dimensions

Width
3.88
Height
13.25
Depth
8.5

Details

Finish
Brushed Gold
Item
C-KKF2012BG-KSD100BG
Material
Brass
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Brushed Gold

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.