
Macon Single Handle Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2012BN-KSD100BN
Zoro # G505314654
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Width
3.88
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KKF2012BN-KSD100BN
Zoro #
G505314654
UPC #
842708121829
Country of Origin
China
Dimensions
Width
3.88
Depth
8.5
Height
13.25
Details
Finish
Brushed Nickel
Item
C-KKF2012BN-KSD100BN
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Brushed Nickel
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.