Zoro Homepage

Macon Single Handle Pull Down Kitchen Sink Faucet

  • Mfr # KKF2007TT

  • Zoro # G805314422


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Titanium
Width
4.13
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Height
17.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2007TT
Zoro #
G805314422
UPC #
842708114296
Country of Origin
China

Dimensions

Width
4.13
Height
17.07
Depth
10

Details

Finish
Titanium
Item
KKF2007TT
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Titanium

Description

Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.