
Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2007MB-KSD100MB
Zoro # G105314610
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
4.13
Depth
10
Height
17.07
Color/Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KKF2007MB-KSD100MB
Zoro #
G105314610
UPC #
842708116832
Country of Origin
China
Dimensions
Width
4.13
Depth
10
Height
17.07
Details
Finish
Matte Black
Item
C-KKF2007MB-KSD100MB
Color/Finish
Matte Black
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Description
Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.