Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napa Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser

  • Mfr # C-KKF2005MB-KSD100MB

  • Zoro # G805314668


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color/Finish
Matte Black
Width
4.57
Material
Brass
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KKF2005MB-KSD100MB
Zoro #
G805314668
UPC #
842708120365
Country of Origin
China

Dimensions

Width
4.57
Depth
10
Height
16.19

Details

Finish
Matte Black
Item
C-KKF2005MB-KSD100MB
Color/Finish
Matte Black
Material
Brass
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.