
P-Trap, Brush Nickel
Mfr # KPT101BN
Zoro # G008970005
product price: $43.69
/eaKey Features
Material of Construction
Stainless Steel
Color/Finish
Brushed Nickel
Depth
2.63"
Width
12"
Includes
P-trap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPT101BN
Zoro #
G008970005
UPC #
842708128040
Country of Origin
China
Dimensions
Depth
2.63"
Width
12"
Height - Drains
4.88"
Details
Material of Construction
Stainless Steel
Color/Finish
Brushed Nickel
Includes
P-trap
Description
With stylish significance, this decorative 1-1/4 in. & 1-1/2 Round P-Trap is the perfect solution for your wall-mount sink or under-sink exposing vanity. It is intricately detailed with minimal grandeur or ornamentation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.