Zoro Homepage

Pillar 33in Kitchen Farmhouse Fireclay Workstation Sink

  • Mfr # K2-SF33PIT

  • Zoro # G616211408


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-SF33PIT
Zoro #
G616211408
UPC #
842708148369
Country of Origin
China

Details

Body Material
Fireclay
Color
White

Description

The matte black quartz composite kitchen sink combines modern elegance with exceptional durability. Featuring a spacious basin and integrated accessories like a cutting board, roll-up tray, and strainer, it offers a convenient all-in-one solution. Its non-porous surface resists bacteria and odors, ensuring easy maintenance, while sound-dampening properties provide a quieter kitchen environment. Ideal for both everyday use and entertaining, this sink is a stylish and practical addition to any kitchen.


  • Naturally Durable Fireclay Materials heated above 2200 °F over 24 hours guarantee extreme resistance to chip, discoloration, scratching, cracking and heating.
  • Non-porous Surface applied with durable enamel glaze offers a smooth and beautiful farmhouse kitchen sink. Smoothly non-porous surface for easy clean and stain resistance.
  • 10" Deep Bowl fireclay sink provides extra space to hold large items and stack dishes. 3.5" drain opening fits most of garbage units in the market.
  • Due to the firing process and the fact that fireclay sink is handcrafted, all dimensions may vary up to 3/8". Please measure sink on location before proceeding to countertop cut-out.
  • Limited Lifetime Warranty with top-level customer service. Package will include: Fireclay Sink, Bamboo Cutting Board, Stainless Steel Roll Up Tray, Stainless Steel Bottom Grid, Stainless Steel Strainer with Removeable Cover, Installation Guide
  • Minimum Cabinet Size: 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.