Zoro Homepage

Pure 24 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black

  • Mfr # K2-SF24MB

  • Zoro # G610866352


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in.
Body Material
Fireclay
Overall Width
24 in.
Bowl Depth
10 in.
Weight
74 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-SF24MB
Zoro #
G610866352
UPC #
842708134478
Country of Origin
China

Dimensions

Overall Length
18 in.
Overall Width
24 in.
Bowl Depth
10 in.

Details

Body Material
Fireclay
Weight
74 lb.
Bowl Shape
Rectangular
Color
Matte Black
Includes
Sink, Bottom Grid, Basket Strainer

Description

Crafted from the most durable material, this fireclay sink is baked at higher than 2,000 deg. F and features a smooth, matte surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.