Zoro Homepage

Pyramid Bathroom Sink 8" Widespread Faucet with Drain Assembly

  • Mfr # KBF1014BN

  • Zoro # G805314453


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Material
Brass
Height
6.75
Finish
Brushed Nickel
Width
14.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1014BN
Zoro #
G805314453
UPC #
842708114043
Country of Origin
China

Dimensions

Height
6.75
Width
14.32
Depth
5.57

Details

Weight
6
Material
Brass
Item
KBF1014BN
Finish
Brushed Nickel
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Color
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.