Zoro Homepage

Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly

  • Mfr # KBF1022MB

  • Zoro # G405314426


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Material
Brass
Width
14.25
Finish
Matte Black
Height
5.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1022MB
Zoro #
G405314426
UPC #
842708127920
Country of Origin
China

Dimensions

Width
14.25
Height
5.57
Depth
6.75

Details

Weight
6
Material
Brass
Item
KBF1022MB
Finish
Matte Black
Color
Matte Black
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Complete your bathroom redesign with this modern single-handle faucet from Kibi USA. Made of solid brass, this faucet comes in your choice of brushed gold, brushed nickel or chrome finish. The high-arc, waterfall faucet provides plenty of room for hand washing in modern style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.