Zoro Homepage

Single Handle Pull Down Kitchen Faucet

  • Mfr # F101ORB

  • Zoro # G505314531


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
5
Color/Finish
Oil Rubbed Bronze
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F101ORB
Zoro #
G505314531
UPC #
842708120563
Country of Origin
China

Dimensions

Width
5
Depth
10
Height
16.25

Details

Finish
Oil Rubbed Bronze
Item
F101ORB
Color/Finish
Oil Rubbed Bronze
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Stainless Steel

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.