
Single Handle Pull Down Kitchen Faucet
Mfr # F103CH
Zoro # G705314409
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Color/Finish
Chrome
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Height
10
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F103CH
Zoro #
G705314409
UPC #
842708120648
Country of Origin
China
Dimensions
Height
10
Depth
10
Width
3
Details
Finish
Chrome
Item
F103CH
Color/Finish
Chrome
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Stainless Steel
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.