Zoro Homepage

Single Handle Pull Down Kitchen Faucet With Touch Sensor

  • Mfr # F102MB-S

  • Zoro # G305314434


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth
10
Material
Stainless Steel
Height
16.5
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F102MB-S
Zoro #
G305314434
UPC #
842708120624
Country of Origin
China

Dimensions

Depth
10
Height
16.5
Width
5

Details

Finish
Matte Black
Item
F102MB-S
Material
Stainless Steel
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Matte Black

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.