Zoro Homepage

Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly

  • Mfr # KBF1015MB

  • Zoro # G305314649


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Finish
Matte Black
Height
6.38
Width
16.69
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1015MB
Zoro #
G305314649
UPC #
842708114081
Country of Origin
China

Dimensions

Height
6.38
Width
16.69
Depth
7

Details

Weight
6
Finish
Matte Black
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Color
Matte Black
Item
KBF1015MB
Material
Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.