Zoro Homepage

Summit Single Handle Pull Down Kitchen Sink Faucet

  • Mfr # KKF2009BN

  • Zoro # G405314464


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Brushed Nickel
Material
Brass
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2009BN
Zoro #
G405314464
UPC #
842708114340
Country of Origin
China

Dimensions

Depth
10
Height
16.38
Width
4.63

Details

Finish
Brushed Nickel
Item
KKF2009BN
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Brushed Nickel
Material
Brass

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.