
Summit Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2009ORB-KSD101ORB
Zoro # G105314474
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Height
16.38
Depth
10
Width
4.63
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KKF2009ORB-KSD101ORB
Zoro #
G105314474
UPC #
842708116900
Country of Origin
China
Dimensions
Height
16.38
Depth
10
Width
4.63
Details
Finish
Oil Rubbed Bronze
Item
C-KKF2009ORB-KSD101ORB
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Oil Rubbed Bronze
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.