Zoro Homepage

Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1019MB-KPW100MB

  • Zoro # G905314490


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
2.13
Height
6.13
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KBF1019MB-KPW100MB
Zoro #
G905314490
UPC #
842708121423
Country of Origin
China

Dimensions

Width
2.13
Height
6.13
Depth
6.13

Details

Material
Brass
Color
Matte Black
Weight
6
Finish
Matte Black
Item
C-KBF1019MB-KPW100MB
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Customize your contemporary bathroom with this waterfall faucet. The solid brass fixture features a sleek single handle, a high arc faucet spout, and a unique waterfall design. Choose from three metal finishes to match your modern decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.