Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1020BN-KPW101BN

  • Zoro # G805314439


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
2.13
Height
11.5
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-KBF1020BN-KPW101BN
Zoro #
G805314439
UPC #
842708121447
Country of Origin
China

Dimensions

Width
2.13
Height
11.5
Depth
8.69

Details

Material
Brass
Color
Brushed Nickel
Weight
7
Finish
Brushed Nickel
Item
C-KBF1020BN-KPW101BN
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Complete your bathroom redesign with this modern single-handle faucet from Kibi USA. Made of solid brass, this faucet comes in your choice of brushed gold, brushed nickel or chrome finish. The high-arc, waterfall faucet provides plenty of room for hand washing in modern style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.