
Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain
Mfr # C-KBF1020CB-KPW101CH
Zoro # G205314398
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Chrome/Black
Width
2.13
Height
11.5
Weight
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KBF1020CB-KPW101CH
Zoro #
G205314398
UPC #
842708121454
Country of Origin
China
Dimensions
Width
2.13
Height
11.5
Depth
8.69
Details
Material
Brass
Color
Chrome/Black
Weight
7
Finish
Chrome/Black
Item
C-KBF1020CB-KPW101CH
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Description
Complete your bathroom redesign with this modern single-handle faucet from Kibi USA. Made of solid brass, this faucet comes in your choice of brushed gold, brushed nickel or chrome finish. The high-arc, waterfall faucet provides plenty of room for hand washing in modern style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.