
Victorian Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1012ORB
Zoro # G505314470
product price: $87.95
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Oil Rubbed Bronze
Width
1.63
Height
7.19
Weight
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBF1012ORB
Zoro #
G505314470
UPC #
842708113985
Country of Origin
China
Dimensions
Width
1.63
Height
7.19
Depth
6.32
Details
Material
Brass
Color
Oil Rubbed Bronze
Weight
5
Finish
Oil Rubbed Bronze
Item
KBF1012ORB
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.