Zoro Homepage

Victorian Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1012CH-KPW100CH

  • Zoro # G405314525


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Width
1.63
Height
7.19
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KBF1012CH-KPW100CH
Zoro #
G405314525
UPC #
842708119437
Country of Origin
China

Dimensions

Width
1.63
Height
7.19
Depth
6.32

Details

Material
Brass
Color
Chrome
Weight
5
Finish
Chrome
Item
C-KBF1012CH-KPW100CH
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.