Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Single Handle Bathroom Vessel Sink Faucet

  • Mfr # KBF1013BN

  • Zoro # G505314418


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
1.63
Height
11.07
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1013BN
Zoro #
G505314418
UPC #
842708114029
Country of Origin
China

Dimensions

Width
1.63
Height
11.07
Depth
7.94

Details

Material
Brass
Color
Brushed Nickel
Weight
5
Finish
Brushed Nickel
Item
KBF1013BN
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware

Description

A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.