Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1013ORB-KPW101ORB

  • Zoro # G205314459


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
1.63
Height
11.07
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KBF1013ORB-KPW101ORB
Zoro #
G205314459
UPC #
842708120792
Country of Origin
China

Dimensions

Width
1.63
Height
11.07
Depth
7.94

Details

Material
Brass
Color
Oil Rubbed Bronze
Weight
6
Finish
Oil Rubbed Bronze
Item
C-KBF1013ORB-KPW101ORB
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.