Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterfall Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1005BN-KPW101BN

  • Zoro # G805314392


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
1.75
Height
10.88
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KBF1005BN-KPW101BN
Zoro #
G805314392
UPC #
842708116498
Country of Origin
China

Dimensions

Width
1.75
Height
10.88
Depth
6.69

Details

Material
Brass
Color
Brushed Nickel
Weight
6
Finish
Brushed Nickel
Item
C-KBF1005BN-KPW101BN
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Complete your bathroom redesign with this modern single-handle faucet from Kibi USA. Made of solid brass, this faucet comes in your choice of brushed gold, brushed nickel or chrome finish. The high-arc, waterfall faucet provides plenty of room for hand washing in modern style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.