Zoro Homepage
This item is Discontinued.
Kichler 120V LED 12.5W 35 Deg FL 30K 16201BBR30

120V LED 12.5W 35 Deg FL 30K (Discontinued)

  • Mfr # 16201BBR30
  • Zoro # G7146707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16201BBR30
Zoro #
G7146707
UPC #
-
Country of Origin
Taiwan, Province of China

Description

A 120V 12.5 Watt Design Pro LED Accent Specification-Grade Fixture For Both New Installations And Existing Fixture Replacement. With A 3000K Pure White Color Temperature And A 35 Degree Beam Spread In A Bronzed Brass Finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.