Zoro Homepage
This item is Discontinued.
Kichler 12V Mini All-Purpose 100 LM 27 16140CBR27

12V Mini All-Purpose 100 LM 27 (Discontinued)

  • Mfr # 16140CBR27
  • Zoro # G7126976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16140CBR27
Zoro #
G7126976
UPC #
-
Country of Origin
China

Description

The 12V Integrated LED All-Purpose Recessed Fixture Provides The Performance And Reliability You Need For Your Next Project Or Installation. This Fully Sealed And Encapsulated Fixture Has 100 Lumen Output With A 2700K Cct, And Comes In A Centennial Brass (Cbr) Finish. The Three Field Changeable Beam Optics Are Included With Each Fixture: 20-, 40- (Factory Installed), And 75-Degrees Allow You To Put Light Where You Want It. A Removable Spring Clip And Compression Sleeve Adapt To A Wide Variety Of Applications For Seamless Installation. Ip68 Rated Against Dust And Water Ingression. Additional Features Include A 6000Kv Surge Protection Built-In To Guard Against Power Irregularities And A 9-15-Volt Operating Range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.