Zoro Homepage
This item is Discontinued.
Kichler 18 inch Hardscape 2700K 16103GRY27

18 inch Hardscape 2700K (Discontinued)

  • Mfr # 16103GRY27
  • Zoro # G7164907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16103GRY27
Zoro #
G7164907
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The 12V LED Hardscape Light Is An Integrated, Fully Sealed LED Fixture With A 270° Pivot Rotation From A Mounting Bracket Which Allows You To Place The Light Precisely Where It's Needed. The 18In.In. Length Option Fits Most Design Applications With A 2700K Color Temperature In A Textured Gray (Gry) Finish. Custom Optics Ensure Smooth, Uniform Light Distribution Virtually Eliminating Any Hotspots Or Glare. Integrated With A 4Kv Surge Protection To Defend Against Power Surges And Irregularities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.