Zoro Homepage
This item is Discontinued.
Kichler C-Series Flood 7x5 3000Lm 30K 16223AZT30

C-Series Flood 7x5 3000Lm 30K (Discontinued)

  • Mfr # 16223AZT30
  • Zoro # G7575396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16223AZT30
Zoro #
G7575396
UPC #
-
Country of Origin
China

Description

The Kichler Dlcâ„¢ Listed C-Series 33.5W, Knuckle-Mount Commercial Outdoor Medium Flood Light Is An Integrated LED Fixture That Features 120V-277V Universal Voltage With Built In Surge Protection And Is Rated For Wet Locations. Featuring An Integrated Cowl, Durable Knuckle Construction, And An All-Metal Housing With A Textured Polyester Powder Coat Finish (Shown Here In Textured Architectural Bronze), It Is Designed For High Use Wear And Tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.